169128
US Gauge Panel Meters & Gauges, 1785 Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

169128

US Gauge Panel Meters & Gauges, 1785 Series

169128

US Gauge Panel Meters & Gauges, 1785 Series
1785 HVAC/R
MFG Item Number
169128
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Panel Meters & Gauges, 1785 Series
Item #
169128
1785 HVAC/R

1785 Series Information


Specifications

Specifications
Manufacturer Part Number 169128
Manufacturer US Gauge
Product Series 1785
Family Series US Gauge Panel Meters & Gauges, 1785 Series
Description 1785 HVAC/R
Range 30 " Hg VAC - 350 psi
Case Size 2.5 "
Case Material ABS
Tube & Socket Material Phosphor Bronze
Connection 1/8 NPT
Units Dual Scale: psi, deg F (in Hg Vacuum)
Vacuum Measurement Yes
Window Composition Polycarbonate
Filler Medium Dry
Comments Manifold test gauge; For R-12, R-22, R502 refrigerants; Scale 30 in-0-120 psi retarded to 350 psi
Net Weight 0.285 lbs
Gross Weight 0.285 lbs