Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

16915B

Halex Fittings

16915B

Halex Fittings
LIQUIDTIGHT FITTING, 1-1/2in., 90 DEGR
MFG Item Number
16915B
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Fittings, Series
Item #
16915B
LIQUIDTIGHT FITTING, 1-1/2in., 90 DEGR

Series Information

Specifications

Specifications
Manufacturer Part Number 16915B
Manufacturer Halex
Family Series Halex Fittings
Description LIQUIDTIGHT FITTING, 1-1/2in., 90 DEGR ZINC DIE CAST NON-INSULATED THROAT
Conduit/Cable Type LFMC (Liquid Tight Flexible Metallic Conduit), Liquid Tight Type B
Connection Type Compression
Angle 90 °
Trade Size 1-1/2 "
Hub Size 1-1/2 "
Hub Type Male NPSM Thread
Grounding No
Insulated Throat No
Jacketed No
Material Die Cast Zinc
Composition Metallic
Protection Rating Indoor, Outdoor
Hazardous Location No
Approvals CSA, UL
Net Weight 1.3 lbs
Gross Weight 1.3 lbs
Alternatives
LT15090DC
LT15090DC
Eaton's Crouse-Hinds series Fittings, LT Series