16DMB1A0
Warrick a Brand of Gems Sensors Relays

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart
16DMB1A0 Warrick a Brand of Gems Sensors Relays, Series 16DM DPDT Load Contact,
MFG Item Number
16DMB1A0

16DMB1A0 Warrick a Brand of Gems Sensors Relays, Series 16DM DPDT Load Contact,

MFG Item Number
16DMB1A0
More specs

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Relays, Series
Item #
16DMB1A0
Series 16DM DPDT Load Contact,

Series Information

Specifications

Specifications
Manufacturer Part Number 16DMB1A0
Manufacturer Warrick a Brand of Gems Sensors
Family Series Warrick a Brand of Gems Sensors Relays
Description Series 16DM DPDT Load Contact, Solid State Plug-In Module
Coil Voltage 120 VAC
Output Current 5 A
Output Configuration SPDT
Approvals UL
Net Weight 0.49 lbs
Gross Weight 0.72 lbs