16MB1A0
Warrick a Brand of Gems Sensors Relays

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart
16MB1A0 Warrick a Brand of Gems Sensors Relays, General Purpose Control Module, 10K,
MFG Item Number
16MB1A0

16MB1A0 Warrick a Brand of Gems Sensors Relays, General Purpose Control Module, 10K,

MFG Item Number
16MB1A0
More specs

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Relays, Series
Item #
16MB1A0
General Purpose Control Module, 10K,

Series Information

Specifications

Specifications
Manufacturer Part Number 16MB1A0
Manufacturer Warrick a Brand of Gems Sensors
Family Series Warrick a Brand of Gems Sensors Relays
Description General Purpose Control Module, 10K, 120VAC, 8-Pin Circ Base, Solid State Series 16M
Coil Voltage 120 VAC
Output Current 10 A
Output Configuration SPDT
Approvals UL
Net Weight 0.555 lbs
Gross Weight 0.735 lbs