606.1100.005

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart
606.1100.005 Bernstein Switches, Foot Switch, 1 Pedal, 1NC/1NO, Slow
MFG Item Number
6061100005

606.1100.005 Bernstein Switches, Foot Switch, 1 Pedal, 1NC/1NO, Slow

MFG Item Number
6061100005
Item Number
606.1100.005
More specs

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Switches, Series
Item #
606.1100.005
Foot Switch, 1 Pedal, 1NC/1NO, Slow

Series Information

Specifications

Specifications
Manufacturer Part Number 6061100005
Manufacturer Bernstein
Family Series Bernstein Switches
Description Foot Switch, 1 Pedal, 1NC/1NO, Slow Action Contact, Metal Housing, F1-U1Z
Number of Pedals 1
Contacts 1NO/1NC
Current Rating 10 A
Voltage 500 VAC
Terminal Type Screw Type
Conduit Fitting M20
Protection Rating IP65
Guarded No
Net Weight 1.38 lbs
Gross Weight 1.595 lbs