16X
Eaton's Crouse-Hinds series Fittings

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart
16X Eaton's Crouse-Hinds series Fittings, 2 FITTINGS LOCKNUT
MFG Item Number
16X

16X Eaton's Crouse-Hinds series Fittings, 2 FITTINGS LOCKNUT

MFG Item Number
16X
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Fittings, Series
Item #
16X
2 FITTINGS LOCKNUT

Series Information

Specifications

Specifications
Manufacturer Part Number 16X
Manufacturer Eaton's Crouse-Hinds series
Family Series Eaton's Crouse-Hinds series Fittings
Description Eaton Crouse-Hinds series thin construction locknut, Rigid/IMC, Steel, 2
Conduit/Cable Type Standard
Trade Size 2 "
Material None
Composition Metallic
Protection Rating Indoor, Outdoor
Hazardous Location No
Type Standard
Grounding No
Comments Thin Construction
Net Weight 0.095 lbs
Gross Weight 0.095 lbs
Alternatives
16
16
Eaton's Crouse-Hinds series Fittings