16
Eaton's Crouse-Hinds series Fittings

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

16

Eaton's Crouse-Hinds series Fittings

16

Eaton's Crouse-Hinds series Fittings
2 UL LOCKNUT
MFG Item Number
16
More specs

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Fittings, Series
Item #
16
2 UL LOCKNUT

Series Information

Specifications

Specifications
Manufacturer Part Number 16
Manufacturer Eaton's Crouse-Hinds series
Family Series Eaton's Crouse-Hinds series Fittings
Description Eaton Crouse-Hinds series rigid/IMC conduit locknut, Steel, 2
Conduit/Cable Type Standard
Trade Size 2 "
Material None
Composition Metallic
Protection Rating Indoor, Outdoor
Hazardous Location No
Type Standard
Grounding No
Approvals cUL
Net Weight 0.07 lbs
Gross Weight 0.07 lbs
Alternatives
146SL
146SL
Thomas & Betts Fittings, 140SL Series Series
LN-200
LN-200
Remke Industries Fittings
146-TB
146-TB
Thomas & Betts Fittings
16DC
16DC
Eaton's Crouse-Hinds series Fittings
16-SA
16-SA
Eaton's Crouse-Hinds series Fittings