170
Eaton's Crouse-Hinds series Conduit Outlet Bodies, CONDULET Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart
170 Eaton's Crouse-Hinds series Conduit Outlet Bodies, CONDULET Series, 1/2 WDGNUT SHT STEEL FORM 7 CVR
MFG Item Number
170

170 Eaton's Crouse-Hinds series Conduit Outlet Bodies, CONDULET Series, 1/2 WDGNUT SHT STEEL FORM 7 CVR

MFG Item Number
170
Series
More specs

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Conduit Outlet Bodies, CONDULET Series
Item #
170
1/2 WDGNUT SHT STEEL FORM 7 CVR

CONDULET Series Information

  • Available as Blank Covers and Solid Gaskets
  • Sizes 1/2 to 4 Inches
  • Feraloy Iron, Copper‑Free Aluminum, Malleable Iron, or Die Cast Aluminum Material

Specifications

Specifications
Manufacturer Part Number 170
Manufacturer Eaton's Crouse-Hinds series
Product Series CONDULET
Family Series Eaton's Crouse-Hinds series Conduit Outlet Bodies, CONDULET Series
Description Eaton Crouse-Hinds series Condulet Form 7 wedge nut cover, Sheet steel, 1/2
Style Form 7
Gasket Included No
Connection Type Wedgenut
Hub Size 1/2 "
Composition Steel
Approvals CSA, UL
Comments Sheet Steel
Net Weight 0.12 lbs
Gross Weight 0.12 lbs
Alternatives
170G
170G
Eaton's Crouse-Hinds series Conduit Outlet Bodies, CONDULET Series