222-TB
Thomas & Betts Bushings, Plastic-Bushings Series

Galco will be closed Friday, July 3, for Independence Day.

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart
222-TB Thomas & Betts Bushings, Plastic-Bushings Series, 1/2 PLASTIC INSUL. BUSHING
MFG Item Number
222-TB

222-TB Thomas & Betts Bushings, Plastic-Bushings Series, 1/2 PLASTIC INSUL. BUSHING

MFG Item Number
222-TB
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.
Must be purchased in increments of 100

Description

Bushings, Plastic-Bushings Series
Item #
222-TB
1/2 PLASTIC INSUL. BUSHING

Plastic-Bushings Series Information


Specifications

Specifications
Manufacturer Part Number 222-TB
Manufacturer Thomas & Betts
Product Series Plastic-Bushings
Family Series Thomas & Betts Bushings, Plastic-Bushings Series
Description 1/2 Inch Non Metallic Insulated Bushing for Use with Rigid/IMC Conduit
Grounding No
Hazardous Location No
Temperature Rating 105 °C
Insulation Material Thrmplas
Mounting Threaded
Composition Plastic
Trade Size 0.5 "
Conduit Fitting RMC (Rigid Metallic Conduit), IMC (Intermediate Metallic Conduit)
Approvals CSA, UL
Net Weight 0.005 lbs
Gross Weight 0.01 lbs
Alternatives
931
931
Eaton's Crouse-Hinds series Bushings