17004505007
Pfannenberg Enclosure Heaters, FLH045 Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

17004505007

Pfannenberg Enclosure Heaters, FLH045 Series

17004505007

Pfannenberg Enclosure Heaters, FLH045 Series
Heater, 110-250V, 45W, FLH 045W
MFG Item Number
17004505007
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Enclosure Heaters, FLH045 Series
Item #
17004505007
Heater, 110-250V, 45W, FLH 045W

FLH045 Series Information

Specifications

Specifications
Manufacturer Part Number 17004505007
Manufacturer Pfannenberg
Product Series FLH045
Family Series Pfannenberg Enclosure Heaters, FLH045 Series
Description Heater, 110-250V, 45W, FLH 045W
Capacity 45 W
Voltage 230 VAC
Fan Included No
Thermostat No
Hygrostat No
Protection Class I (Grounded)
Operating Temperature '-40-158 °F
Explosion Proof No
Approvals CE, cURus, EAC
Net Weight 0.535 lbs
Gross Weight 0.675 lbs
Alternatives
14003.0-00
14003.0-00
Stego Enclosure Heaters, HG 140 Series