14003.0-00
Stego Enclosure Heaters, HG 140 Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

14003.0-00 Stego Enclosure Heaters, HG 140 Series, PTC Heater HG 140, AC/DC 120-240 V, 45W

MFG Item Number
14003.0-00

14003.0-00 Stego Enclosure Heaters, HG 140 Series, PTC Heater HG 140, AC/DC 120-240 V, 45W

MFG Item Number
14003.0-00
Series
More specs

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Enclosure Heaters, HG 140 Series
Item #
14003.0-00
PTC Heater HG 140, AC/DC 120-240 V, 45W

HG 140 Series Information

  • Compact Size
  • Wide Voltage Range
  • Heating Power Adjusts to Ambient Temperature
  • Cage Clamp Connectors for Quick & Easy Wiring
  • UL, cUL, CE, VDE Approvals
HG 140 Series heaters are used in enclosures where damage from condensation must be prevented, or where the temperature must be maintained above a minimum value. The aluminum profile heater body design has a chimney effect to distribute heat evenly. The cage clamp connectors save time and simplify installation.
  • RoHS Compliant
  • DIN Rail Mountable


Videos

Specifications

Specifications
Manufacturer Part Number 14003.0-00
Manufacturer Stego
Product Series HG 140
Family Series Stego Enclosure Heaters, HG 140 Series
Description PTC Heater HG 140, AC/DC 120-240 V, 45W
Capacity 45 W
Voltage 120-240 VAC/VDC
Nominal Voltage 120 VAC, 125 VDC, 240 VAC, 250 VDC
Heating Element PTC Resistor
Fan Included No
Thermostat No
Hygrostat No
Protection Class I (Grounded)
Operating Temperature '-49-158 °F
Protection Rating IP20
Explosion Proof No
Approvals CE, cUL, UL, VDE
Comments Heating power adjusts to ambient temperature. (See datasheet.)
Net Weight 0.485 lbs
Gross Weight 0.565 lbs