17006005007
Pfannenberg Enclosure Heaters, FLH060 Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart
17006005007 Pfannenberg Enclosure Heaters, FLH060 Series, Heater, 110-250V, 60W, FLH 060W
MFG Item Number
17006005007

Product images are for illustration purposes only. Please review specifications and documentation for exact product details.

17006005007 Pfannenberg Enclosure Heaters, FLH060 Series, Heater, 110-250V, 60W, FLH 060W

MFG Item Number
17006005007
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Enclosure Heaters, FLH060 Series
Item #
17006005007
Heater, 110-250V, 60W, FLH 060W

FLH060 Series Information

Specifications

Specifications
Manufacturer Part Number 17006005007
Manufacturer Pfannenberg
Product Series FLH060
Family Series Pfannenberg Enclosure Heaters, FLH060 Series
Description Heater, 110-250V, 60W, FLH 060W
Capacity 60 W
Voltage 230 VAC
Fan Included No
Thermostat No
Hygrostat No
Protection Class I (Grounded)
Operating Temperature -40-158 °F
Explosion Proof No
Approvals CE, cURus, EAC
Net Weight 0.9919 lbs
Gross Weight 1.04 lbs
Alternatives
14005.0-00
14005.0-00
Stego Enclosure Heaters, HG 140 Series