17111000010
Pfannenberg Thermostats, FLZ520 Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart
17111000010 Pfannenberg Thermostats, FLZ520 Series, Thermostat, 32-140 Deg F, FLZ 520,
MFG Item Number
17111000010

17111000010 Pfannenberg Thermostats, FLZ520 Series, Thermostat, 32-140 Deg F, FLZ 520,

MFG Item Number
17111000010
Series
More specs

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Thermostats, FLZ520 Series
Item #
17111000010
Thermostat, 32-140 Deg F, FLZ 520,

FLZ520 Series Information

  • The FLZ series are available with N.C. / N.O. and changeover contacts. In combination with control cabinet heaters, they serve for temperature control inside the control cabinet.
  • In combination with filterfans, they provide for additional savings on energy, materials, and time. All in all, this results in greater reliability of the production process, reduced energy consumption due to need‑based use and improvement in the efficiency of the controlled heaters and filterfans.


Videos

Specifications

Specifications
Manufacturer Part Number 17111000010
Manufacturer Pfannenberg
Product Series FLZ520
Family Series Pfannenberg Thermostats, FLZ520 Series
Description Thermostat, 32-140 Deg F, FLZ 520, NCC Style - N/C Output, Suitable for Heater Control, DIN Mount
Type Mechanical
Voltage 240 VAC
Nominal Voltage 240 VAC
Contact Arrangement NC
Sensor Element Thermostatic Bimetal
Setting Range -4-179 °F
Connection Screw Clamps
Contact Type Snap-Action
Operating Temperature -4-179 °F
Engineering Units Fahrenheit
Protection Rating IP20
Application Heating
Approvals CE, CSA, cUL, UL
Net Weight 0.11 lbs
Gross Weight 0.115 lbs