17012515407
Pfannenberg Enclosure Heaters, FLH-TF125 Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart
17012515407 Pfannenberg Enclosure Heaters, FLH-TF125 Series, Fan Heater w/Thermostat, 115V, 125W,
MFG Item Number
17012515407

Product images are for illustration purposes only. Please review specifications and documentation for exact product details.

17012515407 Pfannenberg Enclosure Heaters, FLH-TF125 Series, Fan Heater w/Thermostat, 115V, 125W,

MFG Item Number
17012515407
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Enclosure Heaters, FLH-TF125 Series
Item #
17012515407
Fan Heater w/Thermostat, 115V, 125W,

FLH-TF125 Series Information

Specifications

Specifications
Manufacturer Part Number 17012515407
Manufacturer Pfannenberg
Product Series FLH-TF125
Family Series Pfannenberg Enclosure Heaters, FLH-TF125 Series
Description Fan Heater w/Thermostat, 115V, 125W, FLH-TF 125, Enclosed
Capacity 125 W
Voltage 115 VAC
Fan Included Yes
Thermostat Yes
Hygrostat No
Protection Class I (Grounded)
Operating Temperature -20-158 °F
Explosion Proof No
Approvals CE, cUL, UL
Net Weight 2.2 lbs
Gross Weight 2.555 lbs
Alternatives
FLHTF125A115
FLHTF125A115
Hammond Manufacturing Enclosure Heaters, FLH Series