FLHTF125A115
Hammond Manufacturing Enclosure Heaters, FLH Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart
FLHTF125A115 Hammond Manufacturing Enclosure Heaters, FLH Series, Heater, 115VAC, 125W, w/Thermostat
MFG Item Number
FLHTF125A115

Product images are for illustration purposes only. Please review specifications and documentation for exact product details.

FLHTF125A115 Hammond Manufacturing Enclosure Heaters, FLH Series, Heater, 115VAC, 125W, w/Thermostat

MFG Item Number
FLHTF125A115
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Enclosure Heaters, FLH Series
Item #
FLHTF125A115
Heater, 115VAC, 125W, w/Thermostat

FLH Series Information

  • Designed to prevent condensation or maintain minimum temperature in enclosures.
  • Fan Auto/On switch with pilot light for Heat On indication
  • 20 CFM airflow
  • High temperature safety protection
  • Aluminum alloy outer casing
  • Connection via terminal block.


Specifications

Specifications
Manufacturer Part Number FLHTF125A115
Manufacturer Hammond Manufacturing
Product Series FLH
Family Series Hammond Manufacturing Enclosure Heaters, FLH Series
Description Heater, 115VAC, 125W, w/Thermostat
Capacity 125 W
Voltage 120 VAC
Fan Included Yes
Thermostat Yes
Hygrostat No
Explosion Proof No
Net Weight 2 lbs
Gross Weight 2.5 lbs
Alternatives
17012515407
17012515407
Pfannenberg Enclosure Heaters, FLH-TF125 Series