17025010007
Pfannenberg Enclosure Heaters, FLH250 Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

17025010007

Pfannenberg Enclosure Heaters, FLH250 Series

17025010007

Pfannenberg Enclosure Heaters, FLH250 Series
Fan Heater, Extruded, 230VAC, 250W,
MFG Item Number
17025010007
Series
More specs

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Enclosure Heaters, FLH250 Series
Item #
17025010007
Fan Heater, Extruded, 230VAC, 250W,

FLH250 Series Information

Specifications

Specifications
Manufacturer Part Number 17025010007
Manufacturer Pfannenberg
Product Series FLH250
Family Series Pfannenberg Enclosure Heaters, FLH250 Series
Description Fan Heater, Extruded, 230VAC, 250W, FLH 250
Capacity 250 W
Voltage 230 VAC
Fan Included Yes
Thermostat No
Hygrostat No
Protection Class I (Grounded)
Operating Temperature '-40-158 °F
Explosion Proof No
Approvals CE, cUL, UL
Net Weight 2.43 lbs
Gross Weight 2.6 lbs
Alternatives
04640.0-00
04640.0-00
Stego Enclosure Heaters, HGL 046 Series