170405

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

170405

Chromalox Heaters, STRC Series

170405

Chromalox Heaters, STRC Series
STRC-4448 120V 1200W
MFG Item Number
170405
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.
Must be purchased in increments of 5

Description

Heaters, STRC Series
Item #
170405
STRC-4448 120V 1200W

STRC Series Information

  • Molds and Other Heat‑Transferring Metal Parts and Air Heating Applications
  • Elements with Both Terminals at One End, in Dies, Can Simplify Wiring in Many Cases
  • Copper Sheath Element

Specifications

Specifications
Manufacturer Part Number 170405
Manufacturer Chromalox
Product Series STRC
Family Series Chromalox Heaters, STRC Series
Description STRC-4448 120V 1200W
Wattage 1,200 W
Voltage 120 V
Phase 1
Watt Density (W/In^2) 31
Element Type Round Cross-Section Single-End Terminal
Sheath Element Copper
Comments Model Number: STRC-4448
Net Weight 1 lb
Gross Weight 1 lb