170595

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

170595 Chromalox Heaters, STRC Series, STRC-12048 240V 2000W

MFG Item Number
170595

170595 Chromalox Heaters, STRC Series, STRC-12048 240V 2000W

MFG Item Number
170595
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.
Must be purchased in increments of 2

Description

Heaters, STRC Series
Item #
170595
STRC-12048 240V 2000W

STRC Series Information

  • Molds and Other Heat‑Transferring Metal Parts and Air Heating Applications
  • Elements with Both Terminals at One End, in Dies, Can Simplify Wiring in Many Cases
  • Copper Sheath Element

Specifications

Specifications
Manufacturer Part Number 170595
Manufacturer Chromalox
Product Series STRC
Family Series Chromalox Heaters, STRC Series
Description STRC-12048 240V 2000W
Wattage 2,000 W
Voltage 240 V
Phase 1
Watt Density (W/In^2) 18
Element Type Round Cross-Section Single-End Terminal
Sheath Element Copper
Maximum Temperature 350 °F
Comments Model Number: STRC-12048
Net Weight 0.25 lbs
Gross Weight 0.25 lbs