170608

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

170608

Chromalox Heaters, STRS Series

170608

Chromalox Heaters, STRS Series
STRS-1248 120V 150W
MFG Item Number
170608
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.
Must be purchased in increments of 5

Description

Heaters, STRS Series
Item #
170608
STRS-1248 120V 150W

STRS Series Information

  • Molds and Other Heat‑Transferring Metal Parts and Air Heating Applications
  • Elements with Both Terminals at One End, in Dies, Can Simplify Wiring in Many Cases
  • Steel Sheath Element

Specifications

Specifications
Manufacturer Part Number 170608
Manufacturer Chromalox
Product Series STRS
Family Series Chromalox Heaters, STRS Series
Description STRS-1248 120V 150W
Wattage 150 W
Voltage 120 V
Phase 1
Watt Density (W/In^2) 20
Element Type Round Cross-Section Single-End Terminal
Sheath Element Steel
Comments Model Number: STRS-1248
Net Weight 0.4 lbs
Gross Weight 0.4 lbs