170843

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

170843

Chromalox Heaters, STRS Series

170843

Chromalox Heaters, STRS Series
STRS-6048 240V 1100W
MFG Item Number
170843
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.
Must be purchased in increments of 3

Description

Heaters, STRS Series
Item #
170843
STRS-6048 240V 1100W

STRS Series Information

  • Molds and Other Heat‑Transferring Metal Parts and Air Heating Applications
  • Elements with Both Terminals at One End, in Dies, Can Simplify Wiring in Many Cases
  • Steel Sheath Element

Specifications

Specifications
Manufacturer Part Number 170843
Manufacturer Chromalox
Product Series STRS
Family Series Chromalox Heaters, STRS Series
Description STRS-6048 240V 1100W
Wattage 1,100 W
Voltage 240 V
Phase 1
Watt Density (W/In^2) 20
Element Type Round Cross-Section Single-End Terminal
Sheath Element Steel
Comments Model Number: STRS-6048
Net Weight 0.175 lbs
Gross Weight 0.175 lbs