Product images are for illustration purposes only. Please review specifications and documentation for exact product details.
170H Series Information
| Manufacturer Part Number | 170H1013 |
|---|---|
| Manufacturer | Eaton's Bussmann series |
| Product Series | 170H |
| Family Series | Eaton's Bussmann series Fuseblocks & Holders, 170H Series |
| Description | Eaton Bussmann series high speed fuse base, 690V, 200A, fixed centre fuse base 80mm |
| Current Rating | 200 A |
| Voltage | 660 V |
| Poles | 1 |
| Fuse Type | Seminconductor |
| Connection Type | Stud Terminal |
| Mounting | Surface Mount |
| Trip Indicator | No |
| Reinforced | No |
| Enclosed | No |
| Approvals | UL |
| Net Weight | 0.2278 lbs |
| Gross Weight | 0.2278 lbs |