170M1309

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart
170M1309 Eaton's Bussmann series Fuses, FUSE 16A 690V 000U/80 GR UC
MFG Item Number
170M1309

170M1309 Eaton's Bussmann series Fuses, FUSE 16A 690V 000U/80 GR UC

MFG Item Number
170M1309
More specs
This item cannot be canceled or returned

Obsolete

Description

Fuses, Series
Item #
170M1309
FUSE 16A 690V 000U/80 GR UC

Series Information

Specifications

Specifications
Manufacturer Part Number 170M1309
Manufacturer Eaton's Bussmann series
Family Series Eaton's Bussmann series Fuses
Description Fuse-link, high speed, 16 A, AC 690 V, DIN 000, 21 x 40 x 100 mm, gR, DIN, IEC
Fuse Type Semiconductor
Current Rating 16 A
AC Voltage 700 VAC
Class gR
Net Weight 0.0104 lbs
Gross Weight 0.0104 lbs
Alternatives
170M1359
170M1359
Eaton's Bussmann series Fuses, 170M Series
170M1409
170M1409
Eaton's Bussmann series Fuses