170M1310

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

170M1310 Eaton's Bussmann series Fuses, FUSE 20A 690V 000U/80 GR UC

MFG Item Number
170M1310

170M1310 Eaton's Bussmann series Fuses, FUSE 20A 690V 000U/80 GR UC

MFG Item Number
170M1310
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.
Must be purchased in increments of 10

Description

Fuses, Series
Item #
170M1310
FUSE 20A 690V 000U/80 GR UC

Series Information

Specifications

Specifications
Manufacturer Part Number 170M1310
Manufacturer Eaton's Bussmann series
Family Series Eaton's Bussmann series Fuses
Description Eaton Bussmann series high speed square body fuse, 690V, 20A, 200 kAIC, None, Fuse, Blade end X blade end, Class gR, DIN 43 620
Fuse Type Semiconductor
Current Rating 20 A
AC Voltage 700 VAC
Class gR
Net Weight 0.2965 lbs
Gross Weight 0.2965 lbs
Alternatives
170M1360
170M1360
Eaton's Bussmann series Fuses
170M1411
170M1411
Eaton's Bussmann series Fuses