170M1360

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

170M1360 Eaton's Bussmann series Fuses, FUSE 20A 690V 000/80 GR UC

MFG Item Number
170M1360

170M1360 Eaton's Bussmann series Fuses, FUSE 20A 690V 000/80 GR UC

MFG Item Number
170M1360
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.
Must be purchased in increments of 10

Description

Fuses, Series
Item #
170M1360
FUSE 20A 690V 000/80 GR UC

Series Information

Specifications

Specifications
Manufacturer Part Number 170M1360
Manufacturer Eaton's Bussmann series
Family Series Eaton's Bussmann series Fuses
Description Fuse-link, high speed, 20 A, AC 690 V, DIN 000, 21 x 40 x 100 mm, gR, DIN, IEC, single indicator
Fuse Type Semiconductor
Current Rating 20 A
AC Voltage 700 VAC
Class gR
Net Weight 0.3199 lbs
Gross Weight 0.3199 lbs
Alternatives
170M1310
170M1310
Eaton's Bussmann series Fuses
170M1411
170M1411
Eaton's Bussmann series Fuses