170M1369
Eaton's Bussmann series Fuses, 170M Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart
170M1369 Eaton's Bussmann series Fuses, 170M Series, FUSE 160A 690V 000/80 AR UC
MFG Item Number
170M1369

Product images are for illustration purposes only. Please review specifications and documentation for exact product details.

170M1369 Eaton's Bussmann series Fuses, 170M Series, FUSE 160A 690V 000/80 AR UC

MFG Item Number
170M1369
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.
Must be purchased in increments of 10

Description

Fuses, 170M Series
Item #
170M1369
FUSE 160A 690V 000/80 AR UC

170M Series Information

  • 10~7500 Amp
  • 660~1250 VAC
  • For Semiconductor Protection
  • Center Bolted, Bladed and Hockey Puck Bolt‑In
  • UL Approval
Bussman offers a complete range of high‑speed fuses for the protection of Semiconductors. Their design and construction have been optimized to provide excellent performance, making them the ideal solution for medium poser applications.
  • Low Arc Voltage
  • Low Watt Loss

Specifications

Specifications
Manufacturer Part Number 170M1369
Manufacturer Eaton's Bussmann series
Product Series 170M
Family Series Eaton's Bussmann series Fuses, 170M Series
Description Eaton Bussmann series high speed square body fuse, 700V UL, 690 V IEC, 160A, 200 kAIC, Top fuse status indicator, Fuse, Blade end X blade end, Class aR, DIN 43 620
Fuse Type Semiconductor
Current Rating 160 A
AC Voltage 700 VAC
Class aR
Net Weight 0.2996 lbs
Gross Weight 0.2996 lbs