170M1564

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

170M1564

Eaton's Bussmann series Fuses

170M1564

Eaton's Bussmann series Fuses
FUSE, 50A, 660VAC, gR, DIN43620, 000
MFG Item Number
170M1564
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Fuses, Series
Item #
170M1564
FUSE, 50A, 660VAC, gR, DIN43620, 000

Series Information

Specifications

Specifications
Manufacturer Part Number 170M1564
Manufacturer Eaton's Bussmann series
Family Series Eaton's Bussmann series Fuses
Description FUSE, 50A, 660VAC, gR, DIN43620, 000 DIN 43653, SIZE 000, I2T = 770 INCLUDES TYPE T INDICATOR FOR SWITCH
Fuse Type Semiconductor
Current Rating 50 A
Net Weight 0 lbs
Gross Weight 0 lbs
Alternatives
170M1364
170M1364
Eaton's Bussmann series Fuses, 170M Series