170M1364
Eaton's Bussmann series Fuses, 170M Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

170M1364

Eaton's Bussmann series Fuses, 170M Series

170M1364

Eaton's Bussmann series Fuses, 170M Series
FUSE 50A 690V 000/80 GR UC
MFG Item Number
170M1364
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.
Must be purchased in increments of 10

Description

Fuses, 170M Series
Item #
170M1364
FUSE 50A 690V 000/80 GR UC

170M Series Information

  • 10~7500 Amp
  • 660~1250 VAC
  • For Semiconductor Protection
  • Center Bolted, Bladed and Hockey Puck Bolt‑In
  • UL Approval
Bussman offers a complete range of high‑speed fuses for the protection of Semiconductors. Their design and construction have been optimized to provide excellent performance, making them the ideal solution for medium poser applications.
  • Low Arc Voltage
  • Low Watt Loss

Specifications

Specifications
Manufacturer Part Number 170M1364
Manufacturer Eaton's Bussmann series
Product Series 170M
Family Series Eaton's Bussmann series Fuses, 170M Series
Description Eaton Bussmann series high speed square body fuse, 50 A, 690 V IEC, 700 V UL, , Size 0, Top fuse status indicator
Fuse Type Semiconductor
Current Rating 50 A
AC Voltage 700 VAC
Class gR
Net Weight 0.2937 lbs
Gross Weight 0.2937 lbs
Alternatives
T330021
T330021
Carbone Ferraz Fuses