Product images are for illustration purposes only. Please review specifications and documentation for exact product details.
Series Information
| Manufacturer Part Number | 170M1568D |
|---|---|
| Manufacturer | Eaton's Bussmann series |
| Family Series | Eaton's Bussmann series Fuses |
| Description | Eaton Bussmann series high speed square body fuse, 690V IEC, 125A, 200 kAIC, Combination fuse status indicator, Fuse, Din 43-620 blade end X Din 43-620 blade end, Class aR |
| Fuse Type | Semiconductor |
| Current Rating | 125 A |
| AC Voltage | 700 VAC |
| Class | aR |
| Net Weight | 0.3012 lbs |
| Gross Weight | 0.3012 lbs |