170M2615

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

170M2615

Eaton's Bussmann series Fuses

170M2615

Eaton's Bussmann series Fuses
FUSE 125A 690V 00/80 AR UR
MFG Item Number
170M2615
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.
Must be purchased in increments of 6

Description

Fuses, Series
Item #
170M2615
FUSE 125A 690V 00/80 AR UR

Series Information

Specifications

Specifications
Manufacturer Part Number 170M2615
Manufacturer Eaton's Bussmann series
Family Series Eaton's Bussmann series Fuses
Description Eaton Bussmann series high speed square body fuse, 125 A, 690 V IEC, 700 V UL, 78 Millimeter, Size 0, Top fuse status indicator
Fuse Type Semiconductor
Current Rating 125 A
AC Voltage 700 VAC
Class aR
Net Weight 0.4795 lbs
Gross Weight 0.4795 lbs
Alternatives
170M2665
170M2665
Eaton's Bussmann series Fuses