170M2665

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

170M2665

Eaton's Bussmann series Fuses

170M2665

Eaton's Bussmann series Fuses
FUSE 125A 690V 00TN/80 AR UR
MFG Item Number
170M2665
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.
Must be purchased in increments of 6

Description

Fuses, Series
Item #
170M2665
FUSE 125A 690V 00TN/80 AR UR

Series Information

Specifications

Specifications
Manufacturer Part Number 170M2665
Manufacturer Eaton's Bussmann series
Family Series Eaton's Bussmann series Fuses
Description Fuse-link, high speed, 125 A, AC 690 V, DIN 00, gR, DIN, IEC, single indicator, live gripping lugs
Fuse Type Semiconductor
Current Rating 125 A
AC Voltage 700 VAC
Class aR
Net Weight 0.4869 lbs
Gross Weight 0.4869 lbs
Alternatives
170M2615
170M2615
Eaton's Bussmann series Fuses