170M3160

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

170M3160

Eaton's Bussmann series Fuses

170M3160

Eaton's Bussmann series Fuses
63A 690V 1/110 aR INDICATOR FUSE
MFG Item Number
170M3160
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Fuses, Series
Item #
170M3160
63A 690V 1/110 aR INDICATOR FUSE

Series Information

Specifications

Specifications
Manufacturer Part Number 170M3160
Manufacturer Eaton's Bussmann series
Family Series Eaton's Bussmann series Fuses
Description Eaton Bussmann series high speed square body fuse, 63A 690V HS 1/110 aR INDICATOR FUSE
Fuse Type Semiconductor
Current Rating 63 A
Class aR
Net Weight 0.6702 lbs
Gross Weight 0.6702 lbs
Alternatives
170M3210
170M3210
Eaton's Bussmann series Fuses