170M3210

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

170M3210

Eaton's Bussmann series Fuses

170M3210

Eaton's Bussmann series Fuses
FUSE 63A 690V 1TN/110 AR UC
MFG Item Number
170M3210
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.
Must be purchased in increments of 6

Description

Fuses, Series
Item #
170M3210
FUSE 63A 690V 1TN/110 AR UC

Series Information

Specifications

Specifications
Manufacturer Part Number 170M3210
Manufacturer Eaton's Bussmann series
Family Series Eaton's Bussmann series Fuses
Description Eaton Bussmann series high speed square body fuse, 700V UL, 690V IEC, 63A, 200 kAIC, Top fuse status indicator, Fuse, Blade end X blade end, Class aR, DIN 43 620
Fuse Type Semiconductor
Current Rating 63 A
AC Voltage 700 VAC
Class aR
Net Weight 0.765 lbs
Gross Weight 0.765 lbs
Alternatives
170M3160
170M3160
Eaton's Bussmann series Fuses