170M4189

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

170M4189 Eaton's Bussmann series Fuses, FUSE 200A 1250V 1TN/110 AR CU

MFG Item Number
170M4189

170M4189 Eaton's Bussmann series Fuses, FUSE 200A 1250V 1TN/110 AR CU

MFG Item Number
170M4189
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.
Must be purchased in increments of 3

Description

Fuses, Series
Item #
170M4189
FUSE 200A 1250V 1TN/110 AR CU

Series Information

Specifications

Specifications
Manufacturer Part Number 170M4189
Manufacturer Eaton's Bussmann series
Family Series Eaton's Bussmann series Fuses
Description Eaton Bussmann series high speed square body fuse, 1250V IEC, 1300V UL, 200A, 100 kAIC, Top fuse status indicator, Fuse, Class aR, DIN 43 620
Fuse Type Semiconductor
Current Rating 200 A
AC Voltage 1,300 VAC
DC Voltage 1,300 VDC
Class aR
Net Weight 1.04 lbs
Gross Weight 1.04 lbs
Alternatives
170M4139
170M4139
Eaton's Bussmann series Fuses
170M4258
170M4258
Eaton's Bussmann series Fuses