170M5108

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

170M5108

Eaton's Bussmann series Fuses

170M5108

Eaton's Bussmann series Fuses
FUSE 400A 690V 2KN/80 AR UC
MFG Item Number
170M5108
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.
Must be purchased in increments of 3

Description

Fuses, Series
Item #
170M5108
FUSE 400A 690V 2KN/80 AR UC

Series Information

Specifications

Specifications
Manufacturer Part Number 170M5108
Manufacturer Eaton's Bussmann series
Family Series Eaton's Bussmann series Fuses
Description Fuse-link, high speed, 400 A, AC 690 V, DIN 2, 61 x 77 x 108 mm, aR, DIN, IEC, single indicator
Fuse Type Semiconductor
Current Rating 400 A
AC Voltage 700 VAC
Class aR
Net Weight 0.933 lbs
Gross Weight 0.22 lbs
Alternatives
170M5008
170M5008
Eaton's Bussmann series Fuses
170M5058
170M5058
Eaton's Bussmann series Fuses
170M5258
170M5258
Eaton's Bussmann series Fuses