170M5161

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

170M5161 Eaton's Bussmann series Fuses, FUSE 550A 690V 2/110 AR UC

MFG Item Number
170M5161

170M5161 Eaton's Bussmann series Fuses, FUSE 550A 690V 2/110 AR UC

MFG Item Number
170M5161
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.
Must be purchased in increments of 3

Description

Fuses, Series
Item #
170M5161
FUSE 550A 690V 2/110 AR UC

Series Information

Specifications

Specifications
Manufacturer Part Number 170M5161
Manufacturer Eaton's Bussmann series
Family Series Eaton's Bussmann series Fuses
Description Fuse-link, high speed, 550 A, AC 690 V, DIN 2, 61 x 61 x 108 mm, aR, DIN, IEC, single indicator, 110 mm fixing centres
Fuse Type Semiconductor
Current Rating 550 A
AC Voltage 700 VAC
Class aR
Net Weight 1.3647 lbs
Gross Weight 1.3647 lbs