170H3006
Eaton's Bussmann series Fuseblocks & Holders, 170H Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

170H3006

Eaton's Bussmann series Fuseblocks & Holders, 170H Series

170H3006

Eaton's Bussmann series Fuseblocks & Holders, 170H Series
BASE CA110 1250A 1400V UR 43653
MFG Item Number
170H3006
Series
More specs

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Fuseblocks & Holders, 170H Series
Item #
170H3006
BASE CA110 1250A 1400V UR 43653

170H Series Information

  • 200~1250 Amps
  • 660~1400 Volts
  • Single Pole
  • Fuse Size: Semiconductor
  • Surface Mount

Specifications

Specifications
Manufacturer Part Number 170H3006
Manufacturer Eaton's Bussmann series
Product Series 170H
Family Series Eaton's Bussmann series Fuseblocks & Holders, 170H Series
Description Eaton Bussmann series high speed fuse base, 1400 Vac/Vdc, 1250A, fixed centre fuse base 110mm
Current Rating 1,250 A
Voltage 1,400 V
Poles 1
Fuse Type Seminconductor
Connection Type Stud Terminal
Mounting Surface Mount
Trip Indicator No
Reinforced No
Enclosed No
Approvals UL
Net Weight 3.1 lbs
Gross Weight 3.1 lbs