171264

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

171264

Chromalox Heaters, STRI Series

171264

Chromalox Heaters, STRI Series
STRI-10848 120V 575W
MFG Item Number
171264
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.
Must be purchased in increments of 2

Description

Heaters, STRI Series
Item #
171264
STRI-10848 120V 575W

STRI Series Information

  • Incoloy Sheath Element
  • Similar to the Standard Chromalox Tubular Design, Except That Both Terminals of the Embedded Resistor Wire Are at One End of the Element
  • Sealed End for Immersion Heating on End Opposite Terminals Is Provided on All Stock, Single‑End Elements

Specifications

Specifications
Manufacturer Part Number 171264
Manufacturer Chromalox
Product Series STRI
Family Series Chromalox Heaters, STRI Series
Description STRI-10848 120V 575W
Wattage 575 W
Voltage 120 V
Phase 1
Watt Density (W/In^2) 6
Element Type Round Cross-Section Single-End Terminal
Sheath Element Incoloy
Comments Model Number: STRI-10848
Net Weight 0.25 lbs
Gross Weight 0.25 lbs