171299

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

171299 Chromalox Heaters, STRI Series, STRI-12048 240V 2000W

MFG Item Number
171299

171299 Chromalox Heaters, STRI Series, STRI-12048 240V 2000W

MFG Item Number
171299
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.
Must be purchased in increments of 2

Description

Heaters, STRI Series
Item #
171299
STRI-12048 240V 2000W

STRI Series Information

  • Incoloy Sheath Element
  • Similar to the Standard Chromalox Tubular Design, Except That Both Terminals of the Embedded Resistor Wire Are at One End of the Element
  • Sealed End for Immersion Heating on End Opposite Terminals Is Provided on All Stock, Single‑End Elements

Specifications

Specifications
Manufacturer Part Number 171299
Manufacturer Chromalox
Product Series STRI
Family Series Chromalox Heaters, STRI Series
Description STRI-12048 240V 2000W
Wattage 2,000 W
Voltage 240 V
Phase 1
Watt Density (W/In^2) 18
Element Type Round Cross-Section Single-End Terminal
Sheath Element Incoloy
Maximum Temperature 1,600 °F
Comments Model Number: STRI-12048
Net Weight 0.25 lbs
Gross Weight 0.25 lbs