17141000000
Pfannenberg Thermostats, FLZ541 Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

17141000000

Pfannenberg Thermostats, FLZ541 Series

17141000000

Pfannenberg Thermostats, FLZ541 Series
Thermostat, 0-60 Deg C, FLZ541,
MFG Item Number
17141000000
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Thermostats, FLZ541 Series
Item #
17141000000
Thermostat, 0-60 Deg C, FLZ541,

FLZ541 Series Information

  • The FLZ series of twin thermostats integrates two independently switchable thermostats. They are available with N.C. /N.O., N.C./N.C., and N.O./N.O. contacts.
  • Unlike thermostats with changeover contacts, connected devices can be switched in different temperature ranges.


Specifications

Specifications
Manufacturer Part Number 17141000000
Manufacturer Pfannenberg
Product Series FLZ541
Family Series Pfannenberg Thermostats, FLZ541 Series
Description Thermostat, 0-60 Deg C, FLZ541, N/C and N/O Outputs, Dual Settings, DIN Mount
Type Mechanical (Dual Unit)
Voltage 120 VAC, 240 VAC
Nominal Voltage 120 VAC, 240 VAC
Contact Arrangement NC, NO
Sensor Element Thermostatic Bimetal
Setting Range -4-179 °F
Connection Screw Clamps
Contact Type Snap-Action
Operating Temperature -4-179 °F
Engineering Units Celsius
Protection Rating IP20
Application Heating and Cooling
Approvals CE, cUL, UL
Net Weight 0.205 lbs
Gross Weight 0.22 lbs
Alternatives
01172.0-00
01172.0-00
Stego Thermostats, ZR 011 Series
17141000010
17141000010
Pfannenberg Thermostats, FLZ541 Series