Product images are for illustration purposes only. Please review specifications and documentation for exact product details.
FLZ541 Series Information
| Manufacturer Part Number | 17141000010 |
|---|---|
| Manufacturer | Pfannenberg |
| Product Series | FLZ541 |
| Family Series | Pfannenberg Thermostats, FLZ541 Series |
| Description | Thermostat, 32-140 Deg F, FLZ541, Dual Output, N/O and N/C Outputs, Suitable for Fan and Heater Control |
| Type | Mechanical (Dual Unit) |
| Voltage | 120 VAC, 240 VAC |
| Nominal Voltage | 120 VAC, 240 VAC |
| Contact Arrangement | NC, NO |
| Sensor Element | Thermostatic Bimetal |
| Setting Range | -4-179 °F |
| Connection | Screw Clamps |
| Contact Type | Snap-Action |
| Operating Temperature | -4-179 °F |
| Engineering Units | Fahrenheit |
| Protection Rating | IP20 |
| Application | Heating and Cooling |
| Approvals | CE, cUL, UL |
| Net Weight | 0.2094 lbs |
| Gross Weight | 0.2245 lbs |