171647.60
Leeson Motors, Three Phase TEFC Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart
171647.60 Leeson Motors, Three Phase TEFC Series, Motor, 2HP, 230/460V, 1750RPM TEFC
MFG Item Number
171647.60

171647.60 Leeson Motors, Three Phase TEFC Series, Motor, 2HP, 230/460V, 1750RPM TEFC

MFG Item Number
171647.60
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Motors, Three Phase TEFC Series
Item #
171647.60
Motor, 2HP, 230/460V, 1750RPM TEFC

Three Phase TEFC Series Information

  • Standard, EPACT and Premium efficient ratings
  • Inverter‑rated
  • Class B insulation systems ‑ 42, 48 and 56 frames
  • Class F insulation system ‑ 140 frame and higher
  • Shielded ball bearings for direct coupled applications

Applications: For use where exposure to water, dust and corrosives exists. Ideally suited for use on pumps, compressors, fans, blowers, conveyors, machine tools and other industrial applications.

  • Continuous duty
  • Dynamically balanced rotors
  • 1‑year warranty on Standard efficient motors
  • 2‑year warranty on EPACT efficient motors
  • 3‑year warranty on Premium efficient motors
  • Torques exceed NEMA performance standards
  • UL recognized and CSA certified

Specifications

Specifications
Manufacturer Part Number 171647.60
Manufacturer Leeson
Product Series Three Phase TEFC
Family Series Leeson Motors, Three Phase TEFC Series
Description Motor, 2HP, 230/460V, 1750RPM TEFC Wattsaver
Type General Purpose
Horsepower 2 hp
Speed 1,800 RPM
RPM 1,800 RPM
Number of Poles 4
Phase 3
NEMA Frame 145T
Nominal Voltage 208 VAC, 240 VAC, 480 VAC
Enclosure Totally Enclosed Fan Cooled
Mounting Foot Mount, Rigid
Current Rating 5.8 A
Service Factor 1
Composition Cast Iron
Bearing Type Ball
Length 13.46 "
Approvals CSA, UL
Net Weight 0 lbs
Gross Weight 0 lbs
Alternatives
E2107
E2107
Marathon Electric Motors, NEMA PREMIUM GENERAL PURPOSE Series
LM24127
LM24127
Lincoln Electric Motors, Three Phase TEFC Series