E2107
Marathon Electric Motors, NEMA PREMIUM GENERAL PURPOSE Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart
E2107 Marathon Electric Motors, NEMA PREMIUM GENERAL PURPOSE Series, Motor,145TTFR16035,GENERAL PURPOSE,
MFG Item Number
145TTFR16035

E2107 Marathon Electric Motors, NEMA PREMIUM GENERAL PURPOSE Series, Motor,145TTFR16035,GENERAL PURPOSE,

MFG Item Number
145TTFR16035
Item Number
E2107
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Motors, NEMA PREMIUM GENERAL PURPOSE Series
Item #
E2107
Motor,145TTFR16035,GENERAL PURPOSE,

NEMA PREMIUM GENERAL PURPOSE Series Information

  • 1~650 Horsepower
  • 208~460 VAC
  • NEMA Frames 56~508
  • ODP or TEFC Enclosures
  • C‑Face and/or Rigid Mounting
Marathon Three Phase NEMA Premium General Purpose motors are designed for general purpose use on pumps, compressors, conveyors, fans, gear reducers, machine tools, blowers and other machinery. Substantial energy savings can be realized when using these high efficiency motors. Guaranteed efficiencies offer an extra return on your investment when using these premium efficiency motors on high cycle or long run time applications.

  • UL Recognized and CSA Certified
  • Meets or Exceeds NEMA Premium Efficiencies
  • 1.15 Service Factors


Specifications

Specifications
Manufacturer Part Number 145TTFR16035
Manufacturer Marathon Electric
Product Series NEMA PREMIUM GENERAL PURPOSE
Family Series Marathon Electric Motors, NEMA PREMIUM GENERAL PURPOSE Series
Description Motor,145TTFR16035,GENERAL PURPOSE, 2,1800,TEFC,145T,3/60/230/460
Type General Purpose
Horsepower 2 hp
Speed 1,800 RPM
RPM 1,800 RPM
Phase 3
NEMA Frame 145T
AC Voltage 230 VAC, 460 VAC
Nominal Voltage 208 VAC, 240 VAC, 415 VAC, 480 VAC
Enclosure Totally Enclosed Fan Cooled
Mounting Foot Mount, Rigid
Current Rating 5.8 A
Service Factor 1.15
Inverter Duty Yes
Composition Steel
Bearing Type Ball
Overload Protection None
Length 14.25 "
Approvals CSA, UL
Net Weight 49 lbs
Gross Weight 49 lbs
Alternatives
145TTFR16035
145TTFR16035
Marathon Electric Motors
171647.60
171647.60
Leeson Motors, Three Phase TEFC Series