172625
Gems Sensors & Controls Sensors, LS-800-5 Series

Galco will be closed Friday, July 3, for Independence Day.

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart
172625 Gems Sensors & Controls Sensors, LS-800-5 Series, LS-800-5 Series Level Switch
MFG Item Number
172625

172625 Gems Sensors & Controls Sensors, LS-800-5 Series, LS-800-5 Series Level Switch

MFG Item Number
172625
Series
More specs

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Sensors, LS-800-5 Series
Item #
172625
LS-800-5 Series Level Switch

LS-800-5 Series Information

  • Large Size
  • Polymeric Wire Leads
  • Vertical Mounting Attitude
Bottle type level switches are ideal for large or small tanks or where access to the inside is impractical or impossible. These units mount completely outside of the tank, at the level actuation point.
  • UL Recognized
  • N.O. or N.C. Switch Operation

Specifications

Specifications
Manufacturer Part Number 172625
Manufacturer Gems Sensors & Controls
Product Series LS-800-5
Family Series Gems Sensors & Controls Sensors, LS-800-5 Series
Description LS-800-5 Series Level Switch
Float Type Vertical Float
Contacts SPST-NO
Connection Type Wire Leads
Composition Stainless Steel
Diameter 52.39 mm
PSI Rating 500
Operating Temperature -40-300 °F
Approvals CE, CSA, UL
Net Weight 4.795 lbs
Gross Weight 5.005 lbs