26717
Gems Sensors & Controls Sensors, LS-1950 Series

Galco will be closed Friday, July 3, for Independence Day.

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart
26717 Gems Sensors & Controls Sensors, LS-1950 Series, LS-1950 Series Level Switch
MFG Item Number
26717

26717 Gems Sensors & Controls Sensors, LS-1950 Series, LS-1950 Series Level Switch

MFG Item Number
26717
Series
More specs

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Sensors, LS-1950 Series
Item #
26717
LS-1950 Series Level Switch

LS-1950 Series Information

  • Large Size
  • Polymeric Lead Wires
  • 316 Stainless Steel Material
The LS‑1950 Series all stainless steel for high pressure and temperature level switches are for high performance. The LS‑1950 provides high temperature and pressure capabilities. Materials of construction comply with FDA food contact regulations.
  • UL Recognized
  • Exceptionally Accurate

Specifications

Specifications
Manufacturer Part Number 26717
Manufacturer Gems Sensors & Controls
Product Series LS-1950
Family Series Gems Sensors & Controls Sensors, LS-1950 Series
Description LS-1950 Series Level Switch
Float Type Vertical Float
Contacts SPST-NO
Connection Type Wire Leads
Composition Stainless Steel
Diameter 52.39 mm
PSI Rating 750
Operating Temperature -40-300 °F
Approvals UL
Net Weight 0.275 lbs
Gross Weight 0.325 lbs