172890

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

172890 Chromalox Heaters, TS Series, TS-5048 480V 1050W

MFG Item Number
172890

172890 Chromalox Heaters, TS Series, TS-5048 480V 1050W

MFG Item Number
172890
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.
Must be purchased in increments of 4

Description

Heaters, TS Series
Item #
172890
TS-5048 480V 1050W

TS Series Information

  • Steel Sheath Element
  • High Element Surface Temperature Clamp‑on or Air Heating Applications or Where Extreme Rigidity Is Required
  • Integral Parts of the Element Are of High Strength to Resist Bending During Tightening of the Wiring Connections

Specifications

Specifications
Manufacturer Part Number 172890
Manufacturer Chromalox
Product Series TS
Family Series Chromalox Heaters, TS Series
Description TS-5048 480V 1050W
Wattage 1,050 W
Voltage 480 V
Phase 1
Watt Density (W/In^2) 20
Element Type Heart Cross-Section
Sheath Element Steel
Terminal Type 3
Maximum Temperature 750 °F
Comments Model Number: TS-5048
Net Weight 1 lb
Gross Weight 1 lb