Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
Chromalox Heaters, TS Series
173286
Chromalox Heaters, TS Series
This item cannot be canceled or returned
Description
- Steel Sheath Element
- High Element Surface Temperature Clamp‑on or Air Heating Applications or Where Extreme Rigidity Is Required
- Integral Parts of the Element Are of High Strength to Resist Bending During Tightening of the Wiring Connections
Specifications
Specifications
| Manufacturer Part Number |
173286 |
| Manufacturer |
Chromalox |
| Product Series |
TS |
| Family Series |
Chromalox Heaters, TS Series |
| Description |
TS-11848 240V 2600W |
| Wattage |
2,600 W |
| Voltage |
240 V |
| Phase |
1 |
| Watt Density (W/In^2) |
20 |
| Element Type |
Heart Cross-Section |
| Sheath Element |
Steel |
| Terminal Type |
3 |
| Comments |
Model Number: TS-11848 |
| Net Weight |
0.25 lbs |
| Gross Weight |
0.25 lbs |
173286
Chromalox Heaters, TS Series