173702

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

173702 Chromalox Heaters, TI Series, TI-13648 240V 4300W

MFG Item Number
173702

173702 Chromalox Heaters, TI Series, TI-13648 240V 4300W

MFG Item Number
173702
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Heaters, TI Series
Item #
173702
TI-13648 240V 4300W

TI Series Information

  • Incoloy Sheath Element
  • The Metal Sheath Isolates and Protects the Resistor Wire From the Environment. At the Same Time It Maximizes Heat Transfer Capability to the Work
  • High Element Surface Temperature Clamp‑on or Air Heating Applications or Where Extreme Rigidity Is Required

Specifications

Specifications
Manufacturer Part Number 173702
Manufacturer Chromalox
Product Series TI
Family Series Chromalox Heaters, TI Series
Description TI-13648 240V 4300W
Wattage 4,300 W
Voltage 240 V
Phase 1
Watt Density (W/In^2) 30
Element Type Heart Cross-Section
Sheath Element Incoloy
Terminal Type 3
Maximum Temperature 1,600 °F
Comments Model Number: TI-13648
Net Weight 0.425 lbs
Gross Weight 0.425 lbs