Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
Chromalox Heaters, TRCC Series
174342
Chromalox Heaters, TRCC Series
This item cannot be canceled or returned
Specifications
Specifications
| Manufacturer Part Number |
174342 |
| Manufacturer |
Chromalox |
| Product Series |
TRCC |
| Family Series |
Chromalox Heaters, TRCC Series |
| Description |
TRCC-7465 240V 4250W |
| Wattage |
4,250 W |
| Voltage |
240 V |
| Phase |
1 |
| Watt Density (W/In^2) |
50 |
| Element Type |
Round Cross-Section |
| Sheath Element |
Copper |
| Terminal Type |
4 |
| Comments |
Model Number: TRCC-7465 |
| Net Weight |
2.3 lbs |
| Gross Weight |
2.3 lbs |
174342
Chromalox Heaters, TRCC Series