Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
175070 Chromalox Heaters, TRSC Series, TRSC-6065 480V 1750W
175070 Chromalox Heaters, TRSC Series, TRSC-6065 480V 1750W
This item cannot be canceled or returned
Specifications
Specifications
| Manufacturer Part Number |
175070 |
| Manufacturer |
Chromalox |
| Product Series |
TRSC |
| Family Series |
Chromalox Heaters, TRSC Series |
| Description |
TRSC-6065 480V 1750W |
| Wattage |
1,750 W |
| Voltage |
480 V |
| Phase |
1 |
| Watt Density (W/In^2) |
22 |
| Element Type |
Round Cross-Section |
| Sheath Element |
Steel |
| Terminal Type |
4 |
| Maximum Temperature |
750 °F |
| Comments |
Model Number: TRSC-6065 |
| Net Weight |
1.6 lbs |
| Gross Weight |
1.6 lbs |
175070
Chromalox Heaters, TRSC Series