Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
Chromalox Heaters, TRSCD Series
175450
Chromalox Heaters, TRSCD Series
This item cannot be canceled or returned
Specifications
Specifications
| Manufacturer Part Number |
175450 |
| Manufacturer |
Chromalox |
| Product Series |
TRSCD |
| Family Series |
Chromalox Heaters, TRSCD Series |
| Description |
TRSCD-9285 240V 1390W |
| Wattage |
1,390 W |
| Voltage |
240 V |
| Phase |
1 |
| Watt Density (W/In^2) |
14 |
| Element Type |
Round Cross-Section |
| Sheath Element |
Steel |
| Terminal Type |
4 |
| Comments |
Model Number: TRSCD-9285 |
| Net Weight |
2.3 lbs |
| Gross Weight |
2.3 lbs |
175450
Chromalox Heaters, TRSCD Series